Zoro Homepage

FoamTape, White, 4-1/2inL, 2inW, Strip, PK4

  • Mfr # 97200

  • Zoro # G0487794


product price: $2.79
/pk 4, $0.70/ea

Key Features

Color
White
Length
4-1/2"
Width
3/4"
Performance Temp.
50 Degrees to 180 Degrees F
Tape Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97200
Zoro #
G0487794
UPC #
754473972004
Country of Origin
United States

Dimensions

Length
4-1/2"
Width
3/4"
Tape Width
3/4 in
Thickness
31.25 mil
Tape Length
4 1/2 in
Tape Thickness
1/32 in
Imperial Tape Length
4 1/2 in
Metric Width
19.05 mm
Imperial Tape Width
3/4 in
Metric Tape Length
19.05 mm

Details

Item
Double-Sided Foam Tape
Color
White
Performance Temp.
50 Degrees to 180 Degrees F
Tape Tensile Strength
Not Rated
Tape Color
White
Adhesive
High Tack Synthetic Rubber
Tape Adhesive
Rubber
Tape Shape
Strip
Max. Tape Performance Temp.
180 Degrees F
Tape Adhesive Strength
Not Rated
Material
B-156 Foam
Shape
Rectangle
Tape Backing Material
Polyethylene Foam
Min. Tape Performance Temp.
50 Degrees F
Liner Color
White
Tape Adhesive Material
Rubber
Tape Type
Double-Sided Foam Tape Shapes
Removable
No
Foam Cell Type
Open
Foam Density Type
Conformable
Tape Sub-Type
Double-Sided Firm Foam Tape Shapes
Temperature Range
30 Degrees to 180 Degrees F
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
180 Degrees F
Tape Adhesive Format
Double-Sided
Minimum Tape Performance Temperature
30 Degrees F
Brand and Series
Brady Bradyfoam
Surface Compatibility
High Density Polyethylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints
Series
Bradyfoam
Tape Backing Construction
Foam
Sub-Brand
Bradyfoam
Adhesion to Steel
Not Rated
Common Industry
Safety
Tape Brand
Brady
Tape Elongation
Not Rated
Product Form
Strip
Liner Included
No Liner

Description

Liner Included Liner Not Included, Tape Brand Brady, Common Industry Safety, Indoor/Outdoor, Imperial Tape Length 4 1/2 in, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Pre-Cut, Series Bradyfoam, Surface Compatibility High Density Polypropylene (HDPE), Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Tape Adhesive Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.