Down Arrow and Ladder Over Water Sign, Green on Glow, 6" W x 6" H, Square, Plastic, 59107

  • Mfr # 59107

  • Zoro # G8615350


product price:  $19.49
/ea

Key Features

Legend
No legend
Sign Material
Plastic
Height
6"
Width
6"
Size
6 in H x 6 in W x 0.063 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59107
Zoro #
G8615350
UPC #
754473591076
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Size
6 in H x 6 in W x 0.063 in D
Thickness
0.063"

Details

Item
Custom Sign
Legend
No legend
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
No Text
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Green
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
White
Sign Legend Text Color
White

Description

Custom Sign, Height 6 In., Width 6 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.