Zoro Homepage

Drain Plug, 6in. , Yellow, Vinyl

  • Mfr # PLUG6

  • Zoro # G416109189


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Material
Vinyl
Color
Yellow
Diameter
6 in
For Use With
For 6 in. drain size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLUG6
Zoro #
G416109189
UPC #
662706832769
Country of Origin
United States

Dimensions

Diameter
6 in

Details

Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Material
Vinyl
Color
Yellow
Item
Drain Plug
For Use With
For 6 in. drain size

Description

Keep spills and leaks from entering the drainage system with this Conical Drain Plug. Conical shaped drain plug made of durable, chemical-resistant PVC. Designed with a in. metal eyein. for ease of insertion and removal. Just rinse and re-use when finished. For 6 in. drain size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.