This item is Discontinued.

This item is Discontinued.
DRILLING MUD Pipe Marker Style 1 Black on Yellow 1 per Card, 5 PK (Discontinued)
Mfr #
131047-PK
Zoro #
G108581798
UPC # 888434569900
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
131047-PK
Zoro #
G108581798
UPC #
888434569900
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.004 in
Height
2.25 in
Size
2.25 in H x 14 in W
Details
Item
Pipe Marker
Legend
DRILLING MUD
Material
Vinyl
Adhesive
Permanent Acrylic
Color
Black on Yellow
Application
Pipe and Valve Marking
Includes
5 Cards
Description
Self-sticking pipe markers from Brady simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place. Banding each end of a pipe marker with directional flow arrow tape is recommended. Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.