Zoro Homepage

Drivers Chock Both Wheels, 10 in x 14 in, Rectangle, Vinyl, 63207

  • Mfr # 63207

  • Zoro # G404395365


product price: $12.59
/ea

Key Features

Legend
Drivers Chock Both Wheels
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63207
Zoro #
G404395365
UPC #
754473632076
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.004"

Details

Item
Sign
Legend
Drivers Chock Both Wheels
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Yellow
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Header
No Header

Description

Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Drivers Chock Both Wheels, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.