Zoro Homepage

Drum Label, 6 In. W, 6 In. H, PK100

  • Mfr # 121437

  • Zoro # G6085301


product price: $92.39
/pk 100, $0.92/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Contents_______Accumulation Start Date_______Shipper_______Address_______City,State,Zip_______
Material
Vinyl
Legend/Background Color
Purple, Black/White
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121437
Zoro #
G6085301
UPC #
754473707781
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Width
6 in
Label Height
6 in

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Universal Waste, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.