Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Label, 6in. dia., Semi-Glss Ppr, PK100

  • Mfr # 60363

  • Zoro # G5579777


product price: $50.29
/pk 100, $0.50/ea

Key Features

Language
English
Legend
No More Than One Inch of Residue Remains on the Bottom of This Drum. Dum is Empty By EPA Standards. Last Contained_______Date_______Department_______Signature_______
Material
Paper
Legend/Background Color
Black/white
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60363
Zoro #
G5579777
UPC #
754473603632
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Width
6 in
Label Height
6 in

Details

Item
DOT Handling Label
Language
English
Legend
No More Than One Inch of Residue Remains on the Bottom of This Drum. Dum is Empty By EPA Standards. Last Contained_______Date_______Department_______Signature_______
Material
Paper
Legend/Background Color
Black/white
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Empty
Indoor/Outdoor Usage
Indoor Only
Header Background Color
White
Self-Adhesive
Yes
Background Color
Black, White
Legend Color
Black, White
Write on Surface
Yes
Legend Style
Text
Header Legend Color
Black
Shape
Square
DOT/UN Product Form
Label
Container Label/Placard Type
Hazardous Class
Labels per Roll
100
Message
No More Than One Inch of Residue Remains on the Bottom of This Drum. Drum is Empty by EPA Standards

Description

DOT Handling Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Not Applicable, DOT/UN Product Form Label, Message No More Than One Inch of Residue Remains on the Bottom of This Drum. Drum is Empty by EPA Standards, Label Width 6 in, Label Height 6 in, Material Paper, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.