Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Drum Seal, Polypropylene, PK100 95160

Drum Seal, Polypropylene, PK100 (Discontinued)

  • Mfr # 95160
  • Zoro # G5715945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95160
Zoro #
G5715945
UPC #
754473951603
Country of Origin
United States

Details

Security Seal Type
Fixed Length Seals
Security Seal Primary Application
Drums
Security Seal Primary Material
Polypropylene
Primary Color
Red
Tool Required
Removal
Marking Parameters
Blank
Number of Digits
0
Color
Red
Imprinting
None
Tearaway Option
No
Material
Polypropylene
Primary Application
General Purpose Barrier
Barcoding
No
Item
Drum Seal

Description

Fixed Length Seals, Marking Parameters Blank, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.