Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95162
Zoro #
G5473562
UPC #
754473951627
Country of Origin
United States
Dimensions
Operational Length
3/4"
Length
2"
Thickness
1/4 in
Details
Security Seal Type
Drum Seals
Security Seal Primary Application
Drums
Security Seal Primary Material
Polypropylene
Primary Color
Blue
Tool Required
Removal
Material
Polypropylene
Imprinting
None
Marking Parameters
Blank
Number of Digits
0
Tearaway Option
No
Includes
Shroud
Barcoding
No
Item
Drum Seal
Color
Blue
Primary Application
Truck, Trailer, Container
Description
Drum Seals, Marking Parameters Blank, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.