Drum Spill Control Kit Refill, Chemical, 95 gal Absorbency
- Mfr # SKH95-R
- Zoro # G816109215
product price:Â
$
511.99
/ea
Key Features
Color
Green
Fluids Absorbed
Chemical
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
75 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKH95-R
- Zoro #
- G816109215
- UPC #
- 662706252376
- Country of Origin
- United States
Details
- Item
- Spill Control Center Refill
- Color
- Green
- Fluids Absorbed
- Chemical
- Container Type
- Drum
- Container Capacity
- 95 gal
- Volume Absorbed Per Kit
- 75 gal
- Spill Capacity
- 75 gal
- Includes
- (10) Disposal Bags;(110) 15 in x 19 in Chemical Pads;(12) 3 in x 4 ft Chemical Socks;(8) 18 in x 18 in Chemical Pillows;(8) 3 in x 12 ft Chemical Socks;(1) Pair of Goggles;(1) Emergency Response Guidebook;(1) Pair of Nitrile Gloves
- Standards
- EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Description
The BRADY SKH95-R HAZWIK spill control center refill is a refill pack for a drum-based chemical spill control kit. It is packaged for use with a 95-gallon drum container and has a 75-gallon absorption capacity. The refill includes absorbent pads, socks, and pillows, along with disposal bags, goggles, nitrile gloves, and an emergency response guidebook.
Key Features:
- Item type: Spill control center refill for chemical spill applications
- Container type: Drum
- Container capacity: 95 gal
- Spill capacity: 75 gal
- Volume absorbed per kit: 75 gal
- Fluids absorbed: Chemical
- Color: Green
- Includes: (110) 15 in. x 19 in. chemical pads, (12) 3 in. x 4 ft. chemical socks, (8) 3 in. x 12 ft. chemical socks, (8) 18 in. x 18 in. chemical pillows, (10) disposal bags, (1) pair of goggles, (1) pair of nitrile gloves, and (1) emergency response guidebook
- Standards: EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.