Shop BRADY
See all product information
Create Account
Drum Spill Control Kit Refill, Oil-Only, 55 gal Capacity
- Mfr # SKO55-R
- Zoro # G716109209
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Color
White
Fluids Absorbed
Oil Only
Volume Absorbed Per Kit
38 gal (US)
Spill Capacity
41 gal
Includes
(4) 3 in x 12 ft Oil Only Socks;(5) Disposal Bags;(60) 15 in x 19 in Oil Only Pads;(8) 18 in x 18 in Oil Only Pillows;(1) Pair of Goggles;(1) Emergency Response Guidebook;(1) Pair of Nitrile Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKO55-R
- Zoro #
- G716109209
- UPC #
- 662706152317
- Country of Origin
- United States
- Item
- Spill Control Center Refill
- Color
- White
- Fluids Absorbed
- Oil Only
- Volume Absorbed Per Kit
- 38 gal (US)
- Spill Capacity
- 41 gal
- Includes
- (4) 3 in x 12 ft Oil Only Socks;(5) Disposal Bags;(60) 15 in x 19 in Oil Only Pads;(8) 18 in x 18 in Oil Only Pillows;(1) Pair of Goggles;(1) Emergency Response Guidebook;(1) Pair of Nitrile Gloves
- Standards
- EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Description
The BRADY SKO55-R is a spill control center refill for an oil-only spill kit refill application. It is designed to restock a 55-gallon drum spill kit or station with absorbents and response supplies for use with oil-based spills. This white refill includes pads, socks, and pillows for oil absorption, along with disposal bags, goggles, nitrile gloves, and an emergency response guidebook.
Key Features:
- Item type: Spill Control Center refill for a 55-gallon drum spill kit or station
- Fluids absorbed: Oil only
- Spill capacity: 41 gal
- Volume absorbed per kit: 38 gal (US)
- Includes: (60) 15 in x 19 in oil-only pads, (4) 3 in x 12 ft oil-only socks, (8) 18 in x 18 in oil-only pillows, (5) disposal bags, (1) pair of goggles, (1) pair of nitrile gloves, and (1) emergency response guidebook
- Color: White
- Standards: EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.