Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Dry Loose Absorbent, Coconut Husk, PK6 SF-JAR-CS

Dry Loose Absorbent, Coconut Husk, PK6 (Discontinued)

  • Mfr # SF-JAR-CS
  • Zoro # G6244511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-JAR-CS
Zoro #
G6244511
UPC #
662706905081
Country of Origin
India

Dimensions

Width
5 3/4 in
Height
9 3/4 in
Length
5 39/64 in
Container Depth
5 3/4 in
Container Length
5 5/8 in
Container Height
9 3/4 in
Container Size
3 qt

Details

Fluids Absorbed
Universal
Material
Coconut Husk
Standards
EPA, OSHA Hazard Communication Standard: 29 CFR 1910.1200, U.S. Toxic Substances Control Act (TSCA) Chemical Substance Inventory
Number of Drums
0
Color
Brown
Item
Dry Loose Absorbent
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Disinfecting
No
Features
Premium Absorbent Made of 100% Recycled Material
Neutralizes
Not a Neutralizer
Composition Detail
Coir Pith Fiber
Sold as Pallet/Each
Each
Volume Absorbed Range
0 to 9 gal
Land Fill Disposable
Yes
NSF Rating
J1
Volume
3 qt
Container Type
Bottle
Series
Spill Fix
Specific Liquid Compatibility
Hydrocarbon, Water-Based Fluid
Volume Absorbed per Pkg.
0 gal
Non-Abrasive
Yes
Pallet Quantity
288
Incinerable
Yes
Easy Clean Up
Yes
Container Type and Capacity
3 qt Bottle

Description

Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Hydrocarbon, Water-Based Fluid, Container Type Bottle, Composition Detail Coir Pith Fiber, Container Type and Capacity 3 qt Bottle, Volume 3 qt, Volume Absorbed per Pkg. 0 gal, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.