Durable L Rod Spill Berm, 10' x 15' x 12'

  • Mfr # LROD151512

  • Zoro # G916109207


product price: $3,548.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
15 ft
Height
12 in
Color
Black
Material
PVC;XR-5 Geomembranes
Width
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LROD151512
Zoro #
G916109207
UPC #
662706904893
Country of Origin
Canada

Dimensions

Length
15 ft
Height
12 in
Width
15 ft

Details

Item
Spill Containment Berm
Color
Black
Material
PVC;XR-5 Geomembranes

Description

These self-contained portable containment systems feature a one-piece design and are ready to use at a moment's notice. Constructed of XR-5 Geomembranes for good chemical resistance and outstanding durability. L Rod construction provides added durability. Perfect for use outdoors - especially for vehicle applications. Limited assembly required - deploys without the use of tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.