Zoro Homepage

Durable L Rod Spill Berm, 10in. x 15in.

  • Mfr # LROD101512

  • Zoro # G816109178


product price: $2,828.99
/ea
Free Shipping & Returns

Key Features

Material
PVC;XR-5 Geomembranes
Height
12 in
Width
15 ft
Color
Black
Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LROD101512
Zoro #
G816109178
UPC #
662706904879
Country of Origin
Canada

Dimensions

Height
12 in
Width
15 ft
Length
10 ft

Details

Material
PVC;XR-5 Geomembranes
Color
Black
Item
Spill Containment Berm

Description

These self-contained portable containment systems feature a one-piece design and are ready to use at a moment's notice. Constructed of XR-5 Geomembranes for good chemical resistance and outstanding durability. L Rod construction provides added durability. Perfect for use outdoors - especially for vehicle applications. Limited assembly required - deploys without the use of tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.