DuraSleeve Polypropylene Wire Marker Inserts 0.163 in H x 0.591 in W WT 2500/RL

  • Mfr # DSTHT-15-390-2.5

  • Zoro # G415723287


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Adhesive
No
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Label Media Format
Roll
Labels per Roll
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSTHT-15-390-2.5
Zoro #
G415723287
UPC #
662820193012
Country of Origin
Australia

Dimensions

Width
0.591 in

Details

Adhesive
No
Application
Electrical Labeling; Wire and Cable Labeling
Label Color
White
Label Media Format
Roll
Labels per Roll
2500
Label Material
Polypropylene
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant

Description

DuraSleeve Polypropylene Inserts B-390 are printable, rigid inserts designed to be printed and affixed to a wire using extruded, clear PVC Wire Marking Carriers. Inserts are supplied roll form formatted for thermal transfer printing on the TLS 2200 Thermal Labeling System and benchtop printers. B-390 material meets the requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -40°F to 212°F -40°C to 100°C. Service temperature of -40°F to 212°F -40°C to 100°C. A ribbon is required to print this material. Use Part Number R6206.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.