
DuraSleeve Polypropylene Wire Marker Inserts 0.163 in H x 1.181 in W WT 2500/RL
Mfr # DSTHT-30-390-2.5
Zoro # G815723290
product price: $1,339.99
/ea
Free Shipping & Returns
Key Features
Label Color
White
Application
Electrical Labeling; Wire and Cable Labeling
Adhesive
No
Labels per Roll
2500
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSTHT-30-390-2.5
Zoro #
G815723290
UPC #
662820193036
Country of Origin
Australia
Dimensions
Width
1.181 in
Details
Label Color
White
Application
Electrical Labeling; Wire and Cable Labeling
Adhesive
No
Labels per Roll
2500
Label Media Format
Roll
Label Finish
Matte
Label Material
Polypropylene
Resistance Properties
Chemical-Resistant; Humidity-Resistant; UV-Resistant; Weather-Resistant
Description
DuraSleeve Polypropylene Inserts B-390 are printable, rigid inserts designed to be printed and affixed to a wire using extruded, clear PVC Wire Marking Carriers. Inserts are supplied roll form formatted for thermal transfer printing on the TLS 2200 Thermal Labeling System and benchtop printers. B-390 material meets the requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -40°F to 212°F -40°C to 100°C. Service temperature of -40°F to 212°F -40°C to 100°C. A ribbon is required to print this material. Use Part Number R6206.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.