Dust Cover
Mfr # B31-DC
Zoro # G4336394
product price: $18.39
/eaKey Features
Size
6-1/4 in x 6-1/4 in x 6-3/4 in
Color
Gray
Printer Series Compatibility
BBP31, BBP33, S3100
For Use With
Mfr. No. BBP31
Includes
Dust Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B31-DC
Zoro #
G4336394
UPC #
754473190309
Country of Origin
China
Dimensions
Size
6-1/4 in x 6-1/4 in x 6-3/4 in
Details
Item
Dust Cover
Color
Gray
Printer Series Compatibility
BBP31, BBP33, S3100
For Use With
Mfr. No. BBP31
Includes
Dust Cover
Standards
RoHS 2011/65/EU and 2015/863
Product Type
Dust Cover
Compatible Mfr Part Number
BBP31, BBP33, S3100
Description
Dust Cover, Compatible Grainger Part Number 5XN17, Compatible Mfr Part Number BBP31, BBP33, S3100, Printer Series Compatibility BBP31, BBP33, S3100, Compatible Core Size Not Applicable, Product Type Dust Cover, Standards RoHS 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.