This item is Discontinued.

Brady No Header, Ear, Nose & Throat, 7" W x 10" H, Rectangle, Polyester 142521

No Header, Ear, Nose & Throat, 7" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 142521
  • Zoro # G3040165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142521
Zoro #
G3040165
UPC #
754473201937
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.010"

Details

Item
Hospital Sign
Header
No Header
Legend
Ear, Nose & Throat
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Color
Black/White
Legend Color
black
Material
Polyester
Double-Sided
No
Language
English
ANSI Compliant
Yes
Subject Matter
Medical/Hospital
Background Color
Black, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text and Symbol
Legend Alpha Range
E to H
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Ear, Nose & Throat, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.