Ear Plug Dispenser, Univ, Holds 100-150 PR
Mfr # EPD
Zoro # G4967977
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Overall Height
13 in
For Use With
Universal
Includes
Legend: Wear Your Earplugs It's Sound Advice
Mounts On
Wall Or Countertop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPD
Zoro #
G4967977
UPC #
754473454074
Country of Origin
Mexico
Dimensions
Overall Width
6 in
Overall Height
13 in
Overall Depth
8 in
Details
Item
Ear Plug Dispenser
For Use With
Universal
Includes
Legend: Wear Your Earplugs It's Sound Advice
Mounts On
Wall Or Countertop
Capacity - Pairs of Earplugs
150 Pairs
Dispenser Lid Style
Hinged Lid
Material
Acrylic
Product Type
Empty Dispenser
Dispenser Mounting Style
Table Top, Wall
Pairs Per Package
150
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 150 Pairs, Lid Style Hinged Lid, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 8 in, Overall Height 13 in, Overall Width 6 in, For Use With Universal, Includes Legend: Wear Your Earplugs It's Sound Advice, Dispenser Mounting Style - MERCH Table Top and Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.