Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ear Plug Dispenser, Univ, Holds 200 PR

  • Mfr # PD228E

  • Zoro # G2392792


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10 5/8 in
Overall Height
10 5/8 in
For Use With
Universal
Material
Acrylic
Mounts On
Wall Or Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD228E
Zoro #
G2392792
UPC #
754473456870
Country of Origin
Mexico

Dimensions

Overall Width
10 5/8 in
Overall Height
10 5/8 in
Overall Depth
10 5/8 in

Details

Item
Ear Plug Dispenser
For Use With
Universal
Material
Acrylic
Mounts On
Wall Or Countertop
Dispenser Lid Style
Open
Capacity - Pairs of Earplugs
200 Pairs
Dispenser Mounting Style
Table Top, Wall
Product Type
Empty Dispenser
Pairs Per Package
200

Description

Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 200 Pairs, Lid Style Open, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 10 5/8 in, Overall Height 10 5/8 in, Overall Width 10 5/8 in, For Use With Universal, Dispenser Mounting Style - MERCH Table Top and Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.