Ear Plug Dispenser, Wall Mount
Mfr # PD205A
Zoro # G4967934
product price: $56.99
/eaKey Features
Overall Width
9 in
Overall Height
3 in
For Use With
Universal
Dispenser Lid Style
Open
Mounts On
Wall Or Countertop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD205A
Zoro #
G4967934
UPC #
754473456825
Country of Origin
Mexico
Dimensions
Overall Width
9 in
Overall Height
3 in
Overall Depth
6 in
Details
Item
Ear Plug Dispenser
For Use With
Universal
Dispenser Lid Style
Open
Mounts On
Wall Or Countertop
Material
Acrylic
Product Type
Empty Dispenser
Dispenser Mounting Style
Table Top, Wall
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Lid Style Open, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 6 in, Overall Height 3 in, Overall Width 9 in, For Use With Universal, Dispenser Mounting Style - MERCH Table Top and Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.