Ear Plug Dispenser with Lid, Wall Mnt
Mfr # PD206A
Zoro # G5200894
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Overall Width
9 in
Overall Height
3 in
For Use With
Universal
Mounts On
Wall Or Countertop
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD206A
Zoro #
G5200894
UPC #
754473456832
Country of Origin
Mexico
Dimensions
Overall Width
9 in
Overall Height
3 in
Overall Depth
6 in
Details
Item
Ear Plug Dispenser
For Use With
Universal
Mounts On
Wall Or Countertop
Material
Acrylic
Dispenser Lid Style
Hinged Lid
Product Type
Empty Dispenser
Dispenser Mounting Style
Table Top, Wall
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Lid Style Hinged Lid, Dispenser Mounting Style Table Top, Wall, Material Acrylic, Overall Depth 6 in, Overall Height 3 in, Overall Width 9 in, For Use With Universal, Dispenser Mounting Style - MERCH Table Top and Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.