Shop BRADY
See all product information
Create Account
EasyExtend Retractable Barrier System Adapter for Cone-mounted Systems
- Mfr # 1132630
- Zoro # G623549112
product price:Â
$
15.69
/ea
Key Features
Width (In.)
5 in
Height (In.)
7 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1132630
- Zoro #
- G623549112
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Adapter
- Color
- Orange
Dimensions
- Width (In.)
- 5 in
- Height (In.)
- 7 in
Description
Sets up, stays up, tears down - easily and effectively. Add adaptive barricading for any space with the durable, modular EasyExtend Retractable Barrier System. Adapter enables cone-mounted systems. Easily clip the adapter to the bottom of the head unit and set the adapter on top of the safety cone.. Indoor/outdoor durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.