Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eco-Friendly Matte White Polyester Labels 0.2 in H x 0.65 in W White 10000/RL

  • Mfr # THT-14-618-10

  • Zoro # G908583015


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling;General Identification;Barcode Labeling;General Identification
Width
0.65 in
Size
0.2 in H x 0.65 in W
Color
White
Includes
Roll of 10000 Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-14-618-10
Zoro #
G908583015
UPC #
888434587645
Country of Origin
Mexico

Dimensions

Width
0.65 in
Size
0.2 in H x 0.65 in W
Label Maker Tape Thickness
0.0028 in
Height
0.2 in

Details

Item
Label
Application
Data and Telecommunications Labeling;General Identification;Barcode Labeling;General Identification
Color
White
Includes
Roll of 10000 Labels
Label Maker Tape Finish
Matte
Material
Polyester

Description

These labels are ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics. Film contains recycled PET. Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable. Excellent resistance to most chemicals, oils and water. B-618 material is made with an eco-friendly film . UL approved. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.