
Eco-Friendly Matte White Polyester Labels 0.5 in H x 1 in W White 10000/RL
Mfr # THT-5-618-10
Zoro # G008583083
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling;General Identification;Barcode Labeling;General Identification
Width
1 in
Color
White
Label Maker Tape Thickness
0.0028 in
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-5-618-10
Zoro #
G008583083
UPC #
888434587669
Country of Origin
United States
Dimensions
Width
1 in
Label Maker Tape Thickness
0.0028 in
Size
0.5 in H x 1 in W
Height
0.5 in
Details
Item
Label
Application
Data and Telecommunications Labeling;General Identification;Barcode Labeling;General Identification
Color
White
Label Maker Tape Finish
Matte
Material
Polyester
Includes
Roll of 10000 Labels
Description
These labels are ideal for rating plate applications and general-purpose labeling with high-quality barcodes and graphics. Film contains recycled PET. Matte white polyester has a permanent acrylic adhesive and is thermal transfer printable. Excellent resistance to most chemicals, oils and water. B-618 material is made with an eco-friendly film . UL approved. Service temperature of -40 to 212 deg F -40 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.