Elastic Confined Space Cover, Polyester
Mfr # 177441
Zoro # G614385637
original price: $98.95
15% off
new price: $83.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Polyester
Height
36 in
Length
36 in
For Use With
Manhole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177441
Zoro #
G614385637
UPC #
888434632710
Country of Origin
India
Dimensions
Height
36 in
Length
36 in
Width
36 in
Details
Item
Elastic Confined Space Cover
Color
Red
Material
Polyester
For Use With
Manhole
Accessory Type
Cover
Confined Space Component
Cover
Includes Tie-Off Anchor Point
No
Description
Elastic Confined Space Cover, Accessory Type Cover, Includes Tie-Off Anchor Point No, Length 36 in, Color Red, For Use With Manhole, Confined Space Component Cover, Material Polyester, Width 36 in, Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.