Zoro Homepage

Electrostatic Dissipative 1 mil Polyimide Labels 0.25 x 1.5 10000/RL QTY/Row 2

  • Mfr # THT-4-768-10

  • Zoro # G315721963


product price: $1,218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-4-768-10
Zoro #
G315721963
UPC #
888434622308
Country of Origin
United States

Description

Static dissipative polyimide labels withstand wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. Low-profile, high-temperature, glossy white polyimide material features a static dissipative adhesive and static dissipative release liner. Surface resistivity values in the recommended range for dissipative ESD packaging materials as defined by ANSI/ESD S541-2008. UL approved and meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94° to 212°F -70° to 100°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.