Zoro Homepage

Electrostatic Dissipative 2 mil Polyimide Labels 0.125 x 1.5 10000/RL QTY/Row 1

  • Mfr # THT-60-767-10

  • Zoro # G315721420


product price: $899.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-60-767-10
Zoro #
G315721420
UPC #
888434622186
Country of Origin
United States

Description

Ideal for PCB and electronic component manufacturing, these labels are static dissipative and survive extreme processes like wave soldering and multiple harsh washes. Engineered to withstand high temperatures. Low profile, glossy white polyimide material features a static dissipative adhesive and liner. Enhanced topcoat is ideal for boards that go through multiple harsh-condition washes. Labels do not require reflow or preheatings to ensure printing readability. Surface resistivity meets ANSI/ESD S541-2008 recommended range for dissipative ESD packaging materials. UL approved and meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94° to 212°F -70° to 100°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.