Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emerg Light, 12In H, 3In L, 13-1/10In W

  • Mfr # 80141

  • Zoro # G404426847


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
Halogen
Housing Material
Steel
Housing Color
White
Includes
6V Back-up Battery
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80141
Zoro #
G404426847
UPC #
754473801410
Country of Origin
United States

Dimensions

Overall Length
3 in
Height
12 in
Overall Height
12 in
Length
3 in
Width
13 1/10 in
Overall Width
13 in

Details

Item
Emergency Light
Lighting Technology
Halogen
Housing Material
Steel
Housing Color
White
Includes
6V Back-up Battery
IP Rating
Not Rated
Mounting
Wall
Standards
Compliant with Directive 2011/65/EU and 2015/863
Features
Automatic Battery Recharger
Battery Voltage
6 V DC
Number of Lamp Heads
2
Emergency Illumination Time
90 min
Battery Type
Nickel Cadmium
Input Voltage
120V AC
Bulb Included
Yes
Adjustable Lamp Heads
No
Output Voltage
12 V DC
Battery Chemistry
Nickel Cadmium
Item - Emergency Lighting and Exit Signs
Emergency Light
Head Lamps Adjustable
No
Lamp Type
Halogen
Remote Capable
Yes
Emergency Battery Backup
Yes
Voltage - Emergency Lighting and Exit Signs
120/277
Housing Material - Emergency Lighting and Exit Signs
Steel
Housing Color - Emergency Lighting and Exit Signs
White
Emergency Wattage
12 W
Lamp Head Shape
Square
Lamp Wattage
6 W
Environmental Rating
Dry Location Rated
Watts @ 90 Minutes
6 W
Remote Capacity
6 W

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lighting Technology Halogen, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Watts @ 90 Minutes 6 W, Output Voltage 12 V DC, Width 13 1/10 in, Length 3 in, Height 12 in, Head Lamps Adjustable No, Mounting Wall, Features Automatic Battery Recharger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.