Emergency Assembly Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English

  • Mfr # 139667

  • Zoro # G7398172


product price: $34.99
/ea

Key Features

Sign Material
Fiberglass
Legend
Muster Point 2
Width
14 in
Thickness
0.098 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139667
Zoro #
G7398172
UPC #
754473929800
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.098 in
Height
10 in

Details

Item
Emergency Assembly Sign
Sign Material
Fiberglass
Legend
Muster Point 2
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
White
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Emergency Assembly Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point 2, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.