Zoro Homepage

Emergency Assembly Sign, 6 in Height, 6 in Width, Plastic, Square, No Text

  • Mfr # 59342

  • Zoro # G8423228


product price: $19.49
/ea

Key Features

Sign Material
Plastic
Legend
No Legend
Width
6 in
Thickness
0.063 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59342
Zoro #
G8423228
UPC #
754473593421
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.063 in
Height
6 in

Details

Item
Emergency Assembly Sign
Sign Material
Plastic
Legend
No Legend
Sign Mounting Style
With Mounting Holes
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
No Text
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Blue
Legend Style
Symbol
Header
No Header
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.