Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Assembly Sign, 6 in Height, 6 in Width, Polyester, Square, No Text

  • Mfr # 59349

  • Zoro # G7424538


product price: $10.55
/ea

Key Features

Sign Material
Polyester
Legend
No legend
Width
6 in
Thickness
0.008 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59349
Zoro #
G7424538
UPC #
754473593490
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.008 in
Height
6 in

Details

Item
Emergency Assembly Sign
Sign Material
Polyester
Legend
No legend
Sign Mounting Style
Adhesive Surface
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
No Text
UV Resistant
No
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol
ANSI Compliant
Yes
Sign Legend Color
Blue, White
Legend Color
Blue, White
Sign Legend Text Color
Blue, White

Description

Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 6 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.