Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Drench HoseKeep Area Clear, 18 in x 8 in, Rectangle, Plastic, 18119LS

  • Mfr # 18119LS

  • Zoro # G8614949


product price: $26.59
/ea

Key Features

Legend
Keep Area Clear
Sign Material
Plastic
Height
18"
Width
8"
Thickness
0.055"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18119LS
Zoro #
G8614949
UPC #
754473945541
Country of Origin
United States

Dimensions

Height
18"
Width
8"
Thickness
0.055"

Details

Item
Fire Door Sign
Legend
Keep Area Clear
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Black, Yellow
Header Background Color
Black
Legend Style
Symbol and Text
Printed Language
English
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 180 Degrees F
Header
Emergency Drench Hose
Legend Color
Yellow
Sign Legend Text Color
Yellow

Description

Fire Door Sign, Sign Subject Matter Keep Clear, Height 18 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Surface, Header Emergency Drench Hose, Legend Keep Area Clear, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.