Zoro Homepage

Emergency, Emergency Shut off, 10" W x 7" H, Rectangle, Polyester, 119257

  • Mfr # 119257

  • Zoro # G7390752


product price: $12.99
/ea

Key Features

Legend
Emergency Shut off
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119257
Zoro #
G7390752
UPC #
754473663100
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Fire Emergency Sign
Legend
Emergency Shut off
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Sign Background Color
Red, White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Printed Language
English
Header
Emergency
Header Background Color
Red
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.