Emergency, Emergency Shut off, 10" W x 7" H, Rectangle, Polyester, 120726
- Mfr # 120726
- Zoro # G8632150
product price:Â
$
9.19
/ea
Key Features
Legend
Emergency Shut off
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.010 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120726
- Zoro #
- G8632150
- UPC #
- 754473699796
- Country of Origin
- United States
- Item
- Fire Emergency Sign
- Legend
- Emergency Shut off
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- Yes
- Printed Language
- English
- OSHA Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Legend Color
- White
- Legend Style
- Symbol and Text
- Header
- Emergency
- Header Background Color
- Red
- Sign Background Color
- Red, White
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.010 in
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.