Emergency, Emergency Shut Off, 14" W x 10" H, Rectangle, Aluminum, 119841
Mfr # 119841
Zoro # G8487320
product price: $25.69
/eaKey Features
Legend
Emergency Shut Off
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119841
Zoro #
G8487320
UPC #
754473695064
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Fire Emergency Sign
Legend
Emergency Shut Off
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
Red, White
OSHA Compliant
Yes
Header
Emergency
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.