Zoro Homepage

Emergency, Emergency Shut off, 7" W x 5" H, Rectangle, Vinyl, 120161

  • Mfr # 120161

  • Zoro # G8629719


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Legend
Emergency Shut off
Sign Material
Vinyl
Height
5"
Width
7"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120161
Zoro #
G8629719
UPC #
754473697976
Country of Origin
United States

Dimensions

Height
5"
Width
7"
Thickness
0.004"

Details

Item
Fire Emergency Sign
Legend
Emergency Shut off
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
Red, White
Header Background Color
Red
Printed Language
English
Legend Style
Symbol and Text
Header
Emergency
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 5 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.