
Emergency Exit Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, 49067
Mfr # 49067
Zoro # G8423611
product price: $47.49
/eaKey Features
Header
Caution
Legend
Radiation Area
Width
17 in
Height
17 in
Sign Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49067
Zoro #
G8423611
UPC #
754473490676
Country of Origin
Mexico
Dimensions
Width
17 in
Height
17 in
Thickness
0.012 in
Details
Item
Emergency Exit Floor Sign
Header
Caution
Legend
Radiation Area
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 158 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
White
Description
Emergency Exit Floor Sign, Sign Subject Matter Radiation and X-Ray, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Caution, Legend Radiation Area, Printed Language English, Sign Shape Circle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.