This item is Discontinued.

Brady Emergency Exit Sign, 10" Height, 14" Width, Polyester, Rectangle, English 127151

Emergency Exit Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 127151
  • Zoro # G7588962
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127151
Zoro #
G7588962
UPC #
754473754808
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Emergency Exit Sign
Header
Emergency Exit
Legend
Do Not Block
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Language
English
Background Color
White
Legend Style
Text
Sign Legend Color
Red
Material
Polyester
OSHA Compliant
Yes
Double-Sided
No
Subject Matter
Keep Clear
Header Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
Red
Header Legend Color
White
Mounting Style
Adhesive-Backed
Legend/Background Color
Red/white
Sign Legend Text Color
Red

Description

Emergency Exit Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency Exit, Legend Do Not Block, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.