Emergency Exit Sign, Aluminum, 14 in W, 10 in H, security Alarm Will Sound If Door Is Opened, White
Mfr # 127167
Zoro # G8628188
product price:Â $25.69
/eaKey Features
Header
Emergency Exit Only
Legend
security Alarm Will Sound If Door Is Opened
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127167
Zoro #
G8628188
UPC #
754473754969
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Emergency Exit Sign
Header
Emergency Exit Only
Legend
security Alarm Will Sound If Door Is Opened
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Red
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Red
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency Exit Only, Legend Security Alarm Will Sound If Door Is Opened, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.