Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Eye Wash, 3 1/2 in x 5 in, Horizontal Rectangle, Reflective Sheeting, 21011LS, PK8

  • Mfr # 21011LS

  • Zoro # G3370211


product price: $27.69
/pk 8, $3.46/ea

Key Features

Legend
Eye Wash
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Size
3.5 in x 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21011LS
Zoro #
G3370211
UPC #
754473946449
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Size
3.5 in x 5 in
Thickness
0.007 in
Depth
7/1000 in

Details

Item
Emergency Label
Legend
Eye Wash
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Legend Style
Text
Header Legend Color
White
Shape
Rectangle
Background Color
White
Legend Color
Green
Header Background Color
Green
Legend/Background Color
Green/White
Metal Detectable
No
Subject Matter
Personal Protection
Language
English
Material
Vinyl
Header
Emergency
Self-Adhesive
Yes
Printed Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Glow In The Dark
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Legend Text Color
Green
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend
Eye Wash
Maximum Service Temperature
200 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
Sign Header
Emergency
Adhesive Type
Acrylic
Abrasion Resistant
No
State Specific Sign
No
Average Outdoor Durability
4 to 6 yr
Sign Header Text Color
No Header
Minimum Application Temperature
-10 Degrees F
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
4 to 6 yr
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Product Type
Reflective Label

Description

Emergency Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash, Sign Legend Style Text, Package Quantity 8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.