Emergency Eye Wash Station., 14 in x 10 in, Rectangle, Fiberglass, 45022
- Mfr # 45022
- Zoro # G7392609
product price:Â
$
33.49
/ea
Key Features
Legend
Eye Wash Station.
Sign Material
Fiberglass
Height
14"
Thickness
0.098 in
Sign Mounting Style
With Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45022
- Zoro #
- G7392609
- UPC #
- 754473450229
- Country of Origin
- United States
- Item
- Eye Wash Sign
- Legend
- Eye Wash Station.
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Header Background Color
- Green
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Printed Language
- English
- OSHA Compliant
- Yes
- Sign Background Color
- White
- Header
- Emergency
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Legend Color
- Black, Green
- Sign Legend Text Color
- Black, Green
Dimensions
- Height
- 14"
- Width
- 10"
- Thickness
- 0.098 in
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.