Emergency Eye Wash Station., 14 in x 10 in, Rectangle, Polyester, 45158
Mfr # 45158
Zoro # G7400053
product price: $13.75
/eaKey Features
Legend
Eye Wash Station.
Sign Material
Polyester
Height
14 in
Thickness
0.01 in
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45158
Zoro #
G7400053
UPC #
754473451585
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.01 in
Details
Item
Eye Wash Sign
Legend
Eye Wash Station.
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
Emergency
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Printed Language
English
Header Background Color
Green
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Description
Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.