Zoro Homepage

Emergency, Eye Wash Station, 14" W x 10" H, Rectangle, Plastic, 119765

  • Mfr # 119765

  • Zoro # G8614809


product price: $66.85
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Plastic
Height
10"
Width
14"
Thickness
0.063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119765
Zoro #
G8614809
UPC #
754473693428
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.063"

Details

Item
Office and Facility Sign
Legend
Eye Wash Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
Header Background Color
Green
Sign Background Color
Green, White
OSHA Compliant
Yes
Header
Emergency
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.