Emergency, Eye Wash Station, 14" W x 10" H, Rectangle, Vinyl, 119203

  • Mfr # 119203

  • Zoro # G8630811


product price: $13.85
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Vinyl
Height
10"
Width
14"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119203
Zoro #
G8630811
UPC #
754473662561
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.004"

Details

Item
Office and Facility Sign
Legend
Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Green, White
Header Legend Color
White
Header
Emergency
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.