Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency, Eye Wash Station, 7" W x 5" H, Rectangle, Plastic, 119987

  • Mfr # 119987

  • Zoro # G8614300


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Legend
Eye Wash Station
Sign Material
Plastic
Height
5"
Width
7"
Size
5 in H x 7 in W x 0.06 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119987
Zoro #
G8614300
UPC #
754473697242
Country of Origin
United States

Dimensions

Height
5"
Width
7"
Size
5 in H x 7 in W x 0.06 in D
Thickness
0.059"

Details

Item
Office and Facility Sign
Legend
Eye Wash Station
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
Emergency
Header Background Color
Green
Sign Background Color
Green, White
Printed Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.