Zoro Homepage

Emergency, Eye Wash Station, 7" W x 5" H, Rectangle, Polyester, 119983

  • Mfr # 119983

  • Zoro # G8607818


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Legend
Eye Wash Station
Sign Material
Polyester
Height
5"
Width
7"
Size
5 in H x 7 in W x 0.006 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119983
Zoro #
G8607818
UPC #
754473697181
Country of Origin
United States

Dimensions

Height
5"
Width
7"
Size
5 in H x 7 in W x 0.006 in D
Thickness
0.010"

Description

Office and Facility Sign, Sign Subject Matter Eyewash and Shower, Height 5 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.