Emergency, Eye Wash Station and Safety Shower, 10 in W x 7 in H, Rectangle, Aluminum, 132216
- Mfr # 132216
- Zoro # G8611123
product price:Â
$
14.85
/ea
Key Features
Legend
Eye Wash Station and Safety Shower
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 132216
- Zoro #
- G8611123
- UPC #
- 754473833978
- Country of Origin
- United States
- Item
- Emergency Sign
- Legend
- Eye Wash Station and Safety Shower
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Sign Shape
- Rectangle
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- Header Background Color
- Green
- Header
- Emergency
- Sign Background Color
- White
- Legend Style
- Symbol and Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Operating Temp. Range
- -40 Degrees F to 230 Degrees F
- Printed Language
- English
- OSHA Compliant
- Yes
- Legend Color
- Black, Green
- Sign Legend Text Color
- Black, Green
Dimensions
- Height
- 7 in
- Width
- 10 in
- Thickness
- 0.035 in
Description
Emergency Sign, Sign Subject Matter Eyewash and Shower, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station and Safety Shower, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.