Emergency, Eye Wash Station. Keep Area Clear., 10" W x 7" H, Rectangle, Aluminum, 46483

  • Mfr # 46483

  • Zoro # G8414843


product price: $14.85
/ea

Key Features

Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Aluminum
Height
7"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46483
Zoro #
G8414843
UPC #
754473464837
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.035"

Details

Item
Eye Wash Sign
Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Printed Language
English
Sign Background Color
Green, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
Emergency
Header Background Color
Green
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.