Emergency, Eye Wash Station. Keep Area Clear., 14 in W x 10 in H, Rectangle, Plastic, 26582

  • Mfr # 26582

  • Zoro # G1213272


product price: $13.99
/ea

Key Features

Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26582
Zoro #
G1213272
UPC #
754473265823
Country of Origin
Mexico

Dimensions

Height
10 in
Width
14 in
Thickness
0.059 in

Details

Item
Eye Wash Sign
Legend
Eye Wash Station. Keep Area Clear.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Printed Language
English
Header Background Color
Green
ANSI Compliant
Yes
Sign Background Color
Green, White
Legend Style
Symbol and Text
Header
Emergency
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Eye Wash Sign, Sign Subject Matter Eyewash and Shower, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station. Keep Area Clear., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.